LOCTITE 515 FLANGE SEALANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE 515 FLANGE SEALANT

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT51580
  • Mfr. Model # 51580
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1583
  • Shipping Weight 0.9 lbs

Product Details

515 gasket flange sealant seals to 300 degrees F (149 degrees C) and fills gaps to 0.050 in. (1.27 mm) with primer. 300 ml cartridge.

Technical Specs

  • Application For Flexible Applications
  • Item Loctite(R) 515(TM) Flange Sealant, 300mL Cartridge
  • Colour Purple
  • Characteristics Cured State Flexible
  • Full Cure Unprimed - 1 - 12 hr., Primed - 15 min. - 2 hr.
  • Standards UL Classified for U.S.
  • Type Methacrylate Ester
  • Size 300mL
  • Temp. Range -54 Degrees C - 149 Degrees C
  • Substrates Rigid Metal Faces and Flanges
  • Specific Gravity 1.1
  • Viscosity 150,000 - 170,0000 CP
  • Flash Point 93 Degrees C
  • Begins to Harden Not Specified

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list