FLANGE SEALANT 515 50 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLANGE SEALANT 515 50 ML

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT51531
  • Mfr. Model # 51531
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1583
  • Shipping Weight 0.15 lbs

Product Details

515 gasket flange sealant seals to 400 degrees F (204 degrees C) and fills gaps to 0.050 in. (1.27 mm) with primer. 50 mL tube.

Technical Specs

  • Colour Purple
  • Item Loctite(R) 515(TM) Flange Sealant, 50mL Tube
  • Application For Flexible Applications
  • Characteristics Cured State Flexible
  • Standards UL Classified for U.S.
  • Full Cure Unprimed - 1 - 12 hr., Primed - 15 min. - 2 hr.
  • Size 50mL
  • Begins to Harden 10 min.
  • Temp. Range -54 Degrees C - 149 Degrees C
  • Type Methacrylate Ester
  • Substrates Rigid Metal Faces and Flanges
  • Specific Gravity 1.1
  • Viscosity 150,000 - 170,0000 CP
  • Flash Point 93 Degrees C

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list