Skip Content
LOCTITE 5127 FLEX ANAEROBIC GKT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 5127 FLEX ANAEROBIC GKT

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT17430
  • Mfr. Model # 17430
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Technical Specs

  • Colour Blue
  • Application Flange/Gasket Sealing and Repair, Coating/Dressing for Conventional Gaskets
  • Item Loctite(R) 5127(TM) Flex Anaerobic Gasket, 300mL Cartridge
  • Temp. Range -54 Degrees C - 149 Degrees C
  • Type Methacrylate Ester
  • Begins to Harden Unprimed: 4 to 24 hr. Primed: 1 to 24 hr.
  • Substrates Metal Flanges
  • Size 300mL
  • Standards OSHA
  • Specific Gravity 1.1
  • Full Cure 24 hr.
  • Flash Point 93 Degrees C
  • Characteristics Cures At Room Temp, Temperature Resistant
  • Viscosity 100000 to 500000 cP

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list