LOCTITE 510 FLANGE SEAL HIGH TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE 510 FLANGE SEAL HIGH TEMP

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT51041
  • Mfr. Model # 51041
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1583
  • Shipping Weight 0.68 lbs

Product Details

Forms a flexible, solvent, solvent-resistant seal that will not tear or decay. Seals to 400 deg. F and fill gaps to 0.050 in. Can be used on flexible metal assemblies, including aluminum surfaces. Easy disassembly and cleaning.

Technical Specs

  • Colour Red
  • Item Loctite(R) 510(TM) Gasket Eliminator(R) Flange Sealant, 250mL Tube
  • Characteristics High Temperature Applications, Excellent Solvent Resistance, Cured State Rigid
  • Application General Gasketing Product Suitable for Hand Dispensing or Screen Printing
  • Full Cure Unprimed - 4 - 24 hrs., Primed - 30 min. - 4 hrs.
  • Size 250mL
  • Temp. Range -54 Degrees C - 204 Degrees C
  • Substrates Close Fitting Metal Surfaces
  • Begins to Harden Unprimed: 6 to 48 hr. Primed 1 to 6 hr.
  • Type Dimethacrylate Ester
  • Viscosity 40,000 - 750,000 CP
  • Standards NSF P1
  • Specific Gravity 1.2
  • Flash Point 93 Degrees C

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list