LOCTITE 498 THERMAL CYCLING RES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCTITE 498 THERMAL CYCLING RES

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT49861
  • Mfr. Model # 49861
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.16 lbs

Technical Specs

  • Size 454 g
  • Application For bonding rubber, plastic and metal surfaces
  • Item Instant Adhesive
  • Colour Clear
  • Container Type Bottle
  • Temp. Range -65 Degrees F - 180 Degrees F
  • Gap Fill 0.007"
  • Tensile Strength 3,000 PSI
  • Chemical Type Cyanoacrylate
  • Adheres To Thermal Cycling Adhesive
  • Begins to Harden 50 Sec.
  • Characteristics General purpose, thermal cycling adhesive
  • VOC Content 20g/L
  • Viscosity 500 cPs
  • Full Cure 24 hr.
  • Specific Gravity 1.1
  • Functional Cure Not Specified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list