LOCTITE 498 THERMAL CYCLING RES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE 498 THERMAL CYCLING RES

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT49850
  • Mfr. Model # 49850
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Application Bonding
  • Colour Transparent / Pale Yellow
  • Container Type 1 oz. Bottle
  • Item Loctite(R) 498, 1 oz Bottle
  • Size 1 oz.
  • Temp. Range -65 Degrees F (-54 Degrees C) - 180 Degrees F (82 Degrees C)
  • Gap Fill 0.005"
  • Begins to Harden 10 sec.
  • Tensile Strength 3000 PSI
  • Characteristics Resistance to Heat, Thermal Cycling, and Humidity
  • Standards 29 CFR 1910.1200
  • VOC Content Less Than 2%, Less Than 20 g/L
  • Adheres To Plastics, Rubbers, and Metals
  • Specific Gravity 1.1
  • Full Cure 24 hr.
  • Functional Cure 50 sec.
  • Viscosity 400 - 600 cP
  • Chemical Type Cyanoacrylate

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list