LOCTITE 495 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE 495

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT49550
  • Mfr. Model # 49550
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

495 super bonder is a general purpose, instant adhesive designed to bond rubber, metal and plastic parts with gaps to 0.004 in. Fixes is 20 seconds and fully cures in 24 hours, 1 oz. bottle.

Technical Specs

  • Item Loctite(R) 495(TM) Super Bonder(R) Instant Adhesive, 1 oz. Bottle
  • Gap Fill 0.004"
  • Size 1 oz.
  • Application Bonding
  • Colour Clear/Straw
  • Container Type 1 oz. Bottle
  • Temp. Range -65 Degrees F (-54 Degrees C) - 250 Degrees F (121 Degrees C)
  • Tensile Strength 1990 PSI (Buna-N)
  • Begins to Harden 5 sec.
  • Standards Mil Spec: mil-A-4,6050C Type II Class I. Commercial Item Description A-A-3097: Type II Class 1.
  • VOC Content Less Than 2%, Less Than 20 g/L
  • Characteristics General Purpose
  • Viscosity 20 - 60 cP
  • Adheres To Plastics, Rubbers, and Metals
  • Functional Cure 30 sec.
  • Specific Gravity 1.1
  • Full Cure 24 hr.
  • Chemical Type Cyanoacrylate

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list