Skip Content
LOCTITE 495 SUPER GLUE - INST ADH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 495 SUPER GLUE - INST ADH

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT38645
  • Mfr. Model # 38645
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Application Instant Adhesive
  • Colour Colorless to Straw
  • Item Super Bonder(R) Instant Adhesive
  • Gap Fill 0.004"
  • VOC Content 20 g/L
  • Characteristics Usability: Easy to Use, Toughened
  • Specific Gravity 1.1
  • Viscosity 3000
  • Full Cure 24 hr.
  • Container Type Tube
  • Size 0.07 oz
  • Temp. Range -65 Degrees F (-54 Degrees C) to 250 Degrees F (121 Degrees C)
  • Tensile Strength 1990 PSI (Buna-N)
  • Begins to Harden 5 sec.
  • Standards Mil Spec: Mil-A-46050C Type II Class I. Commercial Item Description A-A-3097: Type II Class 1.
  • Adheres To Bonds Rubber, Metal and Plastic Parts with Gaps up to 0.004"
  • Functional Cure 20 sec.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list