Skip Content
LOCTITE 4851 FLEXIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 4851 FLEXIBLE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT37732
  • Mfr. Model # 37732
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application Assembly of Difficult-to-Bond Materials Including Disposable Medical Devices
  • Colour Clear
  • Item Flexible Instant Adhesive
  • Size 20 g
  • Temp. Range -65 Degrees F (-54 Degrees C) - 125 Degrees F (52 Degrees C)
  • Container Type 20 g Bottle
  • Gap Fill 0.005"
  • Characteristics Flexible
  • Standards ISO 1,0993
  • Viscosity 250 - 500 cP
  • Adheres To Steel, Polycarbonate, ABS
  • VOC Content Less Than 2%, Less Than 20 g/L
  • Specific Gravity 1.1
  • Full Cure 24 hr.
  • Functional Cure 20 sec.
  • Chemical Type Cyanoacrylate
  • Tensile Strength 725 PSI (Buna-N)
  • Begins to Harden 20 sec.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list