LOCTITE 454 SURFACE INSENSITIVE GEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE 454 SURFACE INSENSITIVE GEL

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT45478
  • Mfr. Model # 45478
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Product Details

Ideal for porous substrates including rough, porous and acidic surfaces. The gel formulation will not run off before you put the two substrates together. Applications: Soft wood, cardboard, leather, metal, cork, rubber, plated parts and vertical and acidi

Technical Specs

  • Size 300 g
  • Colour Clear
  • Application Assembly of Difficult-to-Bond Materials
  • Container Type 300 g Tube
  • Item Loctite(R) 454(TM) Prism(R) Instant Adhesive Gel, 300 g Tube
  • Temp. Range -65 Degrees F (-54 Degrees C) - 212 Degrees F (100 Degrees C)
  • Begins to Harden 5 sec.
  • Gap Fill 0.010"
  • Tensile Strength 2190 PSI
  • Standards Commercial Item Std. A-A-3097,ABSMIL-R-46
  • Characteristics Rapid Bonding, Uniform Stress Distribution, Strong Tensile/Shear Strength
  • Chemical Type Cyanoacrylate
  • Adheres To Metals, Plastics, and Elastomers
  • VOC Content Less Than 2%, Less Than 20 g/L
  • Specific Gravity 1.05
  • Full Cure 24 hr.
  • Functional Cure 1 min.
  • Viscosity Gel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list