LOCTITE 454 SURFACE INSENSITIVE GEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE 454 SURFACE INSENSITIVE GEL

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT45440
  • Mfr. Model # 45440
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1577
  • Shipping Weight 0.05 lbs

Product Details

Prism 454 instant adhesive gel is ideal for porous substrates including rough, porous and acidic surfaces. The gel formulation will not run off before you put the two substrates together, 20 gram tube.

Technical Specs

  • Viscosity Gel
  • Gap Fill 0.010"
  • Specific Gravity 1.05
  • Temp. Range -65 Degrees F (-54 Degrees C) - 212 Degrees F (100 Degrees C)
  • Colour Clear
  • Item Loctite(R) 454(TM) Prism(R) Instant Adhesive Gel, 20 g Tube
  • Container Type 20 g Tube
  • Application Assembly of Difficult-to-Bond Materials
  • Size 20 g
  • Begins to Harden 5 sec.
  • Characteristics Rapid Bonding, Uniform Stress Distribution, Strong Tensile/Shear Strength
  • Chemical Type Cyanoacrylate
  • Tensile Strength 2190 PSI
  • Standards CFIA Listed, Commercial Item Std. A-A-3097, ABS
  • Adheres To Metals, Plastics, and Elastomers
  • VOC Content Less Than 2%, Less Than 20 g/L
  • Full Cure 24 hr.
  • Functional Cure 1 min.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list