Skip Content
LOCTITE 430 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 430

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT43050
  • Mfr. Model # 43050
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1577
  • Shipping Weight 0.09 lbs

Product Details

Super bonder 430 is a general industrial grade instant adhesive. Excellent for bonding close fitting metal parts. Fixes in 30 seconds and fully cured in 24 hours. Gaps fill to 0.005 in., 1 oz. bottle.

Technical Specs

  • Temp. Range -65 Degrees F (-54 Degrees C) - 180 Degrees F (82 Degrees C)
  • Viscosity 80 cP
  • Size 1 oz.
  • Colour Clear
  • Item Loctite(R) 430(TM) Super Bonder(R) Instant Adhesive, Metal Bonder for Close Fitting Parts, 1 Oz Bottle
  • Specific Gravity 1.09
  • Gap Fill 0.005"
  • Application Bonding, Mainly Metal Substrates
  • Container Type 1 oz. Bottle
  • Begins to Harden 10 sec.
  • Tensile Strength 1740 - 3625 PSI (Steel Grit-Blasted)
  • Characteristics General Purpose
  • Standards Mil-A-4,6050C Type I Class II. Commercial Item Description A-A-3097: Type I Class 2
  • Adheres To Plastics, Rubbers, and Metals
  • VOC Content Less Than 2%, Less Than 20 g/L
  • Full Cure 24 hr.
  • Functional Cure 30 sec.
  • Chemical Type Cyanoacrylate

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list