ADHESIVE 416 1 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ADHESIVE 416 1 OZ

LOCTITE

Web Price : $28.18 / EACH

Minimum Order Quantity: 10
Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT41650
  • Mfr. Model # 41650
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1577
  • Shipping Weight 0.09 lbs

Product Details

416 super bonder gap filling plastic bonder is designed to bond metal and plastic surfaces or fill large gaps to 0.008 in. Ideal for irregular surfaces. Sets slow, allowing adjustment of parts during assembly. Fixes in 30 seconds, full cure in 24 hours.

Technical Specs

  • Item Loctite(R) 416(TM) Super Bonder(R) Gap Filling Plastic Bonder, Gap Filling Plastic Bonder, 1 oz. Bottle
  • Temp. Range -65 Degrees F (-54 Degrees C) - 180 Degrees F (82 Degrees C)
  • Gap Fill 0.008"
  • Specific Gravity 1.05
  • Application Bonding
  • Tensile Strength 3200 PSI
  • Characteristics General Purpose
  • VOC Content Less Than 2%, Less Than 20 g/L
  • Standards Mil Spec: mil-A-4,6050C Type II Class III. Commercial Item Description A-A-3097: Type II Class 3
  • Full Cure 24 hr.
  • Functional Cure 30 sec.
  • Chemical Type Cyanoacrylate
  • Container Type - Adhesives Bottle
  • Container Size - Adhesives 1.00 oz.
  • Materials Bonded Metal, Plastic, Rubber
  • Begins to Harden - Adhesives 5 sec.
  • Adhesive Color Clear
  • Viscosity - Adhesives 1500 cPs

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list