Skip Content
LOCTITE 414 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 414

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT41450
  • Mfr. Model # 41450
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1577
  • Shipping Weight 0.09 lbs

Product Details

Super bonder 414 is a high strength adhesive that bonds plastic and vinyl with gaps to 0.006 in. Good humidity and weather resistance. Fixes in 20 seconds, full cure in 24 hours, 1 oz. bottle.

Technical Specs

  • Colour Clear
  • Size 1 oz.
  • Item Loctite(R) 414(TM) Super Bonder(R) Plastic Bonder, 1 oz. Bottle
  • Temp. Range -65 Degrees F (-54 Degrees C) - 180 Degrees F (82 Degrees C)
  • Gap Fill 0.006"
  • Viscosity 110 cP
  • Specific Gravity 1.05
  • Application Bonding
  • Container Type 1 oz. Bottle
  • Begins to Harden 5 sec.
  • Tensile Strength 1745 - 3625 PSI
  • Characteristics General Purpose
  • Adheres To Plastics, Rubbers, and Metals
  • Standards CFIA Listed, Commercial Item Std. A-A-3097
  • VOC Content Less Than 2%, Less Than 20 g/L
  • Full Cure 24 hr.
  • Functional Cure 20 sec.
  • Chemical Type Cyanoacrylate

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list