Skip Content
LOCTITE 410 BLACK TOUGHENED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 410 BLACK TOUGHENED

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT41045
  • Mfr. Model # 41045
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1577
  • Shipping Weight 0.07 lbs

Product Details

410 Prism toughened instant adhesive for gap filling with gap fill of 0.008 in. Black in colour with fixture time of 90 seconds.

Technical Specs

  • Gap Fill 0.008"
  • Item Loctite(R) 410(TM) Prism(R) Toughened Instant Adhesive, 20 g Bottle
  • Colour Black
  • Temp. Range -65 Degrees F (-54 Degrees C) - 225 Degrees F (107 Degrees C)
  • Viscosity 3500 cP
  • Specific Gravity 1.07
  • Container Type 20 g Bottle
  • Application Bonding
  • Size 20 g
  • Begins to Harden 10 sec.
  • Tensile Strength 2680 PSI (Steel Grit-Blasted)
  • Standards CFIA Listed
  • Characteristics High Flexibility, Peel Strength, and Shock Resistance
  • Adheres To Metals, Plastics, Rubbers, Etc.
  • VOC Content Less Than 2%, Less Than 20 g/L
  • Full Cure 24 hr.
  • Functional Cure 90 sec.
  • Chemical Type Cyanoacrylate

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list