Skip Content
LOCTITE 409 IND GRADE GEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 409 IND GRADE GEL

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT40904
  • Mfr. Model # 40904
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Bonding
  • Colour Clear
  • Item General Purpose Instant Adhesive
  • Container Type 3 g Tube
  • Temp. Range -65 Degrees F (-54 Degrees C) - 180 Degrees F (82 Degrees C)
  • Size 3 g
  • Tensile Strength 1740 - 3625 PSI (Steel Grit-Blasted)
  • Begins to Harden 50 sec.
  • Characteristics Gel Consistency
  • Standards 29 CFR 1910.1200
  • Adheres To Metals, Plastics, Rubbers, Etc.
  • VOC Content Less Than 2%, Less Than 20 g/L
  • Viscosity 2,7500 cP
  • Gap Fill 0.100"
  • Specific Gravity 1.1
  • Full Cure 24 hr.
  • Functional Cure 75 sec.
  • Chemical Type Cyanoacrylate

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list