Skip Content
LOCTITE 404 INDUSTRIAL ADHESIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 404 INDUSTRIAL ADHESIVE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT46548
  • Mfr. Model # 46548
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1577
  • Shipping Weight 0.3 lbs

Product Details

Quickset 404 is an industrial instant adhesive liquid for general maintenance and repair. Set instantly - no clamping, no mixing, no waiting, 4 oz. bottle.

Technical Specs

  • Item Loctite(R) Quickset(TM) 404(TM) Industrial Adhesive, 4 oz. Bottle
  • Colour Clear
  • Temp. Range -65 Degrees F (-54 Degrees C) - 180 Degrees F (82 Degrees C)
  • Gap Fill 0.005"
  • Specific Gravity 1.09
  • Viscosity 80 cP
  • Container Type 4 oz. Bottle
  • Application Bonding
  • Size 4 oz.
  • Begins to Harden 5 sec.
  • Characteristics Fast Fixturing
  • Tensile Strength 755 PSI
  • Standards Mil Spec: mil-A-4,6050C Type II Class II. Commercial Item Description A-A-3097: Type II Class 2
  • Adheres To Plastics and Rubbers
  • VOC Content Less Than 2%, Less Than 20 g/L
  • Functional Cure 30 sec.
  • Full Cure 24 hr.
  • Chemical Type Cyanoacrylate

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list