LOCTITE 403 LOW ODOR/LOW BLOOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE 403 LOW ODOR/LOW BLOOM

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT40340
  • Mfr. Model # 40340
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1577
  • Shipping Weight 0.09 lbs

Technical Specs

  • Gap Fill 0.008"
  • Colour Clear, Light Straw
  • Viscosity 1200 cP
  • Specific Gravity 1.1
  • Temp. Range -65 Degrees F (-54 Degrees C) - 212 Degrees F (100 Degrees C)
  • Container Type 20 g Bottle
  • Application Rapid Bonding Where Vapour Control is Difficult
  • Size 20 g
  • Item Loctite(R) 403(TM), 20 g Bottle
  • Tensile Strength 4340 PSI
  • Begins to Harden 20 sec.
  • Characteristics Low Odor and Low Blooming
  • Adheres To Metals, Plastics, Elastomers, Wood, Paper, Leather, Fabric
  • Standards 29 CFR 1910.1200,ABS
  • VOC Content Less Than 2%, Less Than 20 g/L
  • Full Cure 24 hr.
  • Functional Cure 50 sec.
  • Chemical Type Cyanoacrylate

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list