LOCTITE 401 SURFACE INSENSITIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE 401 SURFACE INSENSITIVE

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT40140
  • Mfr. Model # 40140
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1577
  • Shipping Weight 0.07 lbs

Product Details

Prism 401 adhesive is a low viscosity, fast curing, single component cyanoacrylate adhesive. Specifically formulated for difficult to bond substrates. Particularly suited for bonding porous or absorbent materials, 20 gram bottle.

Technical Specs

  • Item Loctite(R) 401(TM) Prism(R), 20 g Bottle
  • Colour Clear
  • Gap Fill 0.005"
  • Temp. Range -65 Degrees F (-54 Degrees C) - 250 Degrees F (121 Degrees C)
  • Viscosity 90 cP
  • Specific Gravity 1.05
  • Container Type 20 g Bottle
  • Size 20 g
  • Application Assembly of Difficult-to-Bond Materials
  • Begins to Harden 5 sec.
  • Tensile Strength 1900 PSI
  • Chemical Type Cyanoacrylate
  • Characteristics Rapid Bonding, Uniform Stress Distribution, Strong Tensile/Shear Strength
  • Standards CFIA Listed
  • Adheres To Metals, Plastics, and Elastomers
  • VOC Content Less Than 2%, Less Than 20 g/L
  • Functional Cure 15 sec.
  • Full Cure 24 hr.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list