Skip Content
LOCTITE 290 THRDLKR WICK GR/MED STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 290 THRDLKR WICK GR/MED STR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT29031
  • Mfr. Model # 29031
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1579
  • Shipping Weight 0.18 lbs

Product Details

291 penetrating threadlocker is a low viscosity threadlocking liquid, green 290 wicks along the threads of pre-assembled fasteners to secure them in place. For fasteners ranging from #2 to 1/2 in. (2.2 to 12 mm), 50 mL bottle.

Technical Specs

  • Application Medium/High Strength, Wicking Grade for Preassembled Parts and Weld Sealing
  • Viscosity 25/55
  • Item 290(TM), 50mL Bottle
  • Standards MIL-S-4,6163A for existing designs, NSF/ANSI 61, NSF P1, CFIA Listed, ASTM D-5363
  • Threadlocker Color Green
  • Physical Form Liquid
  • Threadlocker Container Bottle
  • Threadlocker Strength Medium
  • Size 50mL
  • Gap Fill 0.003"
  • Begins to Harden 20 min.
  • Chemical Type Dimethacrylate Ester
  • Removable With Hand Tools, Localized Heat
  • Specific Gravity 1.08
  • Full Cure 24 hr.
  • Flash Point Greater Than 93.3 Degrees C
  • For Fastener Dia. Up to 1/2"
  • Includes 50 ml Bottle
  • Temp. Range -65 Degrees F- 300 Degrees F
  • Series 290
  • Threadlocker Disassembly Removable
  • Threadlocker Classification Wicking Grade Threadlocker

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list