Skip Content
LOCTITE 2892 HIGH TEMP FLANGE SEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 2892 HIGH TEMP FLANGE SEAL

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT38364
  • Mfr. Model # 38364
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • Type Methacrylate Ester
  • Substrates Metal
  • Colour Blue
  • Size 50mL
  • Characteristics Solvent and Temperature Resistant
  • Item Loctite(R) 2892(TM) High Temperature Flange Sealant, 50mL Tube
  • Application Flange Sealing
  • Standards OSHA
  • Flash Point 100? C
  • Specific Gravity 1.1

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list