THREADLOCKER 277 HI STR LRG THREAD 50 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THREADLOCKER 277 HI STR LRG THREAD 50 ML

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT27731
  • Mfr. Model # 27731
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1579
  • Shipping Weight 0.2 lbs

Product Details

277 large fastener threadlocker is a high strength, high viscosity anaerobic threadlocker for locking and sealing large diameter fasteners. For M25 and larger bolts. Applications: cylinder liner studs, locomotive studs, etc., 50 mL bottle.

Technical Specs

  • Application High Strength for Large Bolts
  • Standards MIL-S-4,6163A for existing designs, ASTM D-5363
  • Item 277(TM), 50mL Bottle
  • Viscosity 7000
  • Threadlocker Color Red
  • Threadlocker Container Bottle
  • Threadlocker Strength High
  • Size 50mL
  • Gap Fill 0.010"
  • Begins to Harden 60 min.
  • Chemical Type Dimethacrylate Ester
  • Removable With Localized Heat
  • Specific Gravity 1.12
  • Full Cure 24 hr.
  • Flash Point Greater Than 93.3 Degrees C
  • For Fastener Dia. Up to 1-1/2"
  • Includes 50 ml Bottle
  • Temp. Range -65 Degrees F- 300 Degrees F
  • Series 277
  • Physical Form Liquid
  • Threadlocker Disassembly Permanent
  • Threadlocker Classification Threadlocker

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list