LOCTITE 272 THRDLKR HI-TEMP/HI-STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE 272 THRDLKR HI-TEMP/HI-STR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT27240
  • Mfr. Model # 27240
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1579
  • Shipping Weight 0.2 lbs

Product Details

272 high temperature thread locker is a high strength anaerobic threadlocker which is designed for high temperature applications. Resists up to 450 degrees F. Applications: exhaust manifolds, studs, etc., 50 mL bottle.

Technical Specs

  • Item 272(TM), 50mL Bottle
  • Standards CFIA
  • Application Permanent Locking and Sealing of Threaded Fasteners
  • Viscosity 9500
  • Threadlocker Color Red
  • Threadlocker Container Bottle
  • Threadlocker Strength High
  • Size 50mL
  • Gap Fill 0.010"
  • Begins to Harden 60 min.
  • Removable With Localized Heat
  • Chemical Type Dimethacrylate Ester
  • Specific Gravity 1.11
  • Full Cure 24 hr.
  • Flash Point Greater Than 93.3 Degrees C
  • For Fastener Dia. Up to 1-1/2"
  • Includes 50 ml Bottle
  • Temp. Range -65 Degrees F- 450 Degrees F
  • Series 272
  • Physical Form Liquid
  • Threadlocker Classification Threadlocker
  • Threadlocker Disassembly Permanent

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list