THREADLOCKER 271 HEAVY DUTY 50 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THREADLOCKER 271 HEAVY DUTY 50 ML

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT27131
  • Mfr. Model # 27131
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1579
  • Shipping Weight 0.15 lbs

Product Details

Red 271 high strength threadlocker is a permanent, low viscosity anaebolic threadlocker that is applied to fasteners 3/8 in. to 1 in. (10 mm to 27 mm) in diameter before assembly.

Technical Specs

  • Application Permanent Locking and Sealing of Threaded Fasteners
  • Item 271(TM), 50mL Bottle
  • Threadlocker Color Red
  • Viscosity 500
  • Standards MIL-S-46163A for existing designs, UL Classified for U.S., ASTM D-5363, CFIA Listed
  • Threadlocker Container Bottle
  • Threadlocker Strength High
  • Size 50mL
  • Begins to Harden 10 min.
  • Removable With Localized Heat
  • Chemical Type Dimethacrylate Ester
  • Gap Fill 0.007"
  • Specific Gravity 1.1
  • Full Cure 24 hr.
  • Flash Point Greater Than 93.3 Degrees C
  • For Fastener Dia. Up to 1"
  • Includes 50 ml Bottle
  • Temp. Range -65 Degrees F- 300 Degrees F
  • Series 271
  • Physical Form Liquid
  • Threadlocker Disassembly Permanent
  • Threadlocker Classification Threadlocker

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list