Skip Content
LOCTITE 271 THREADLOCKER HIGH STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 271 THREADLOCKER HIGH STR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT27121
  • Mfr. Model # 27121
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1579
  • Shipping Weight 0.04 lbs

Product Details

Red 271 high strength threadlocker is a permanent, low viscosity anaebolic threadlocker that is applied to fasteners 3/8 in. to 1 in. (10 mm to 27 mm) in diameter before assembly.

Technical Specs

  • Application Permanent Locking and Sealing of Threaded Fasteners
  • Item 271(TM), 10mL Bottle
  • Standards MIL-S-46163A for existing designs, UL Classified for U.S., ASTM D-5363, CFIA Listed
  • Viscosity 500
  • Threadlocker Color Red
  • Threadlocker Container Bottle
  • Threadlocker Strength High
  • Size 10mL
  • Gap Fill 0.007"
  • Chemical Type Dimethacrylate Ester
  • Begins to Harden 10 min.
  • Removable With Localized Heat
  • Specific Gravity 1.1
  • Flash Point Greater Than 93.3 Degrees C
  • Full Cure 24 hr.
  • For Fastener Dia. Up to 1"
  • Includes 10 ml Bottle
  • Temp. Range -65 Degrees F- 300 Degrees F
  • Series 271
  • Physical Form Liquid
  • Threadlocker Disassembly Permanent
  • Threadlocker Classification Threadlocker

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list