Skip Content
LOCTITE 271 THRDLKR - HEAVY DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 271 THRDLKR - HEAVY DUTY

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT38623
  • Mfr. Model # 38623
  • UNSPSC # 12350000
  • CATALOGUE PAGE # 2991
  • Shipping Weight 0.04 lbs

Product Details

High-strength, low viscosity threadlocker 271(TM) for fasteners up to 1 inch diameter. Localized heating and hand tools required for disassembly. MIL Spec (S-46163A), Type II, Grade N ASTM D-5363. Tube, 6 mL.

Technical Specs

  • Item 271(TM), 6mL Tube
  • Size 6mL
  • Threadlocker Container Tube
  • Threadlocker Strength High
  • Application Permanent Locking and Sealing of Threaded Fasteners
  • Begins to Harden 10 min.
  • Removable With Localized Heat
  • Chemical Type Dimethacrylate Ester
  • Specific Gravity 1.1
  • Full Cure 24 hr.
  • Standards MIL-S-4,6163A for Existing Designs, ASTM D-5363**, UL Classified for US , CFIA
  • Viscosity 500
  • Flash Point Greater Than 93.3 Degrees C
  • Performance Temp. Range -65 Degrees F - 300 Degrees F
  • For Fastener Dia. Up to 1"
  • Includes 6 ml Tube
  • Gap Fill 0.007"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list