Skip Content
LOCTITE 268 THREADLOCKER HIGH STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 268 THREADLOCKER HIGH STR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT37685
  • Mfr. Model # 37685
  • UNSPSC # 15121515
  • CATALOGUE PAGE # 1579
  • Shipping Weight 0.08 lbs

Product Details

268 high strength threadlocker stick is best suited for fasteners up to 3/4 in. Develops useable strength within 20 minutes and full strength after 24 hours. Semi-solid formula in a 9 gram stick.

Technical Specs

  • Standards CFIA
  • Viscosity Semisolid
  • Application Thread Locking Where a Liquid Product May be Too Fluid to Stay on a Part or be Difficult to Apply
  • Item 268(TM), 9 g Stick
  • Threadlocker Color Red
  • Physical Form Solid
  • Threadlocker Container Stick
  • Threadlocker Strength High
  • Size 9 g
  • Removable With Localized Heat
  • Begins to Harden 5 min.
  • Chemical Type Dimethacrylate Ester
  • Gap Fill 0.005"
  • Specific Gravity 1.03
  • Full Cure 24 hr.
  • For Fastener Dia. Up to 3/4"
  • Includes 9 g Stick
  • Flash Point Product is a solid
  • Temp. Range -65 Degrees F- 300 Degrees F
  • Series 268
  • Threadlocker Disassembly Permanent
  • Threadlocker Classification Threadlocker

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list