Skip Content
LOCTITE 262 THREADLOCKER - HIGH STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 262 THREADLOCKER - HIGH STR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT38637
  • Mfr. Model # 38637
  • UNSPSC # 12350000
  • CATALOGUE PAGE # 2991
  • Shipping Weight 0.06 lbs

Product Details

Threadlocker 262(TM) is high strength and permanent. High impact and high stressed applications. Protects threaded parts from vibrational loosening and corrosion. Use with 1?4 inch to 3?4 inch hardware. Localized heating and hand tools required for disassembly. Mil Spec (S-46163A) Type II, Grade N.

Technical Specs

  • Item 262(TM), 6mL Tube
  • Size 6mL
  • Threadlocker Strength High
  • Threadlocker Container Tube
  • Begins to Harden 10 min.
  • Application Permanent Locking and Sealing of Threaded Fasteners
  • Chemical Type Dimethacrylate Ester
  • Removable With Localized Heat
  • Viscosity 1800/5000 Thixotropic
  • Standards MIL-S-4,6163A for Existing Designs, ASTM D-363**, NSF P1, CFIA
  • Flash Point Greater Than 93.3 Degrees C
  • Full Cure 24 hr.
  • Specific Gravity 1
  • For Fastener Dia. Up to 3/4"
  • Includes 6 ml Tube
  • Gap Fill 0.005"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list