LOCTITE 262 THREADLOCKER  HIGH STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE 262 THREADLOCKER HIGH STR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT26241
  • Mfr. Model # 26241
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1579
  • Shipping Weight 0.75 lbs

Product Details

262 red permanent threadlocker is a high strength product that is applied to fasteners 3/8 in. to 1 in. diameter (10 to 27 mm). Applied to threaded component before assembly. Localized heating and hand tools are required to separate parts, 250 mL bottle.

Technical Specs

  • Item 262(TM), 250mL Bottle
  • Application Permanent Locking and Sealing of Threaded Fasteners
  • Standards NSF P1, ABS, MIL-S-4,6163A for Existing Designs, ASTM D-5363, CFIA Listed
  • Viscosity 1800/5000 Thixotropic
  • Threadlocker Color Red
  • Threadlocker Container Bottle
  • Threadlocker Strength High
  • Size 250mL
  • Chemical Type Dimethacrylate Ester
  • Begins to Harden 10 min.
  • Gap Fill 0.005"
  • Removable With Hand Tools, Localized Heat
  • Specific Gravity 1
  • Full Cure 24 hr.
  • Flash Point Greater Than 93.3 Degrees C
  • For Fastener Dia. Up to 3/4"
  • Includes 250 ml Bottle
  • Temp. Range -65 Degrees F- 300 Degrees F
  • Series 262
  • Physical Form Liquid
  • Threadlocker Classification Threadlocker
  • Threadlocker Disassembly Permanent

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list