LOCTITE 246 THRDLKR HI-TEMP/MED STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE 246 THRDLKR HI-TEMP/MED STR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT29515
  • Mfr. Model # 29515
  • UNSPSC # 12350000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • Threadlocker Strength Medium
  • Application Locking and Sealing of Threaded Fasteners Which Require Normal Disassembly with Standard Hand Tools
  • Size 250mL
  • Item 246(TM), 250mL Bottle
  • Begins to Harden 5 min.
  • Chemical Type Dimethacrylate Ester
  • Removable With Hand Tools, Localized Heat
  • Viscosity 2600
  • Specific Gravity 1.15
  • Flash Point 80 Degrees C
  • Full Cure 24 hr.
  • For Fastener Dia. 1/4" to 3/4"
  • Includes 250 ml Bottle

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list