Skip Content
LOCTITE 242 THREADLOCKER MED STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 242 THREADLOCKER MED STR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT24241
  • Mfr. Model # 24241
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1579
  • Shipping Weight 0.7 lbs

Product Details

242 removable threadlocker is a medium strength, general-purpose threadlocking adhesive especially well suited for fasteners between 1/4 in. and 3/4 in. diameter (6 to 20 mm). Applied to threaded components before assembly, 250 mL bottle.

Technical Specs

  • Application Locking and Sealing of Threaded Fasteners Which Require Normal Disassembly with Standard Hand Tools
  • Item 242(TM), 250mL Bottle
  • Viscosity 1200/5000 Thixotropic
  • Threadlocker Color Blue
  • Standards CFIA Listed, MIL-S-4,6163A for Existing Designs, ASTM D-5363, ABS, NSF/ANSI 61, NSF P1
  • Threadlocker Strength Medium
  • Threadlocker Container Bottle
  • Size 250mL
  • Gap Fill 0.005"
  • Begins to Harden 5 min.
  • Removable With Hand Tools, Localized Heat
  • Chemical Type Dimethacrylate Ester
  • Specific Gravity 1
  • Flash Point Greater Than 93.3 Degrees C
  • Full Cure 24 hr.
  • For Fastener Dia. 1/4" to 3/4"
  • Includes 250 mL Bottle
  • Temp. Range -65 Degrees F- 300 Degrees F
  • Series 242
  • Physical Form Liquid
  • Threadlocker Classification Threadlocker
  • Threadlocker Disassembly Removable

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list