THREADLOCKER 242 MEDIUM STRENGTH 50 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

THREADLOCKER 242 MEDIUM STRENGTH 50 ML

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT24231
  • Mfr. Model # 24231
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1579
  • Shipping Weight 0.18 lbs

Product Details

242 removable threadlocker is a medium strength, general-purpose threadlocking adhesive especially well suited for fasteners between 1/4 in. and 3/4 in. diameter. Applied to threaded components before assembly, 50 mL bottle.

Technical Specs

  • Application Locking and Sealing of Threaded Fasteners Which Require Normal Disassembly with Standard Hand Tools
  • Item 242(TM), 50mL Bottle
  • Standards CFIA Listed, MIL-S-4,6163A for Existing Designs, ASTM D-5363, ABS, NSF/ANSI 61, NSF P1
  • Viscosity 1200/5000 Thixotropic
  • Threadlocker Color Blue
  • Threadlocker Strength Medium
  • Threadlocker Container Bottle
  • Begins to Harden 5 min.
  • Gap Fill 0.005"
  • Chemical Type Dimethacrylate Ester
  • Size 50mL
  • Removable With Hand Tools, Localized Heat
  • Specific Gravity 1
  • Full Cure 24 hr.
  • Flash Point Greater Than 93.3 Degrees C
  • For Fastener Dia. 1/4" to 3/4"
  • Includes 50 mL Bottle
  • Temp. Range -65 Degrees F- 300 Degrees F
  • Series 242
  • Physical Form Liquid
  • Threadlocker Disassembly Removable
  • Threadlocker Classification Threadlocker

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list