Skip Content
LOCTITE 242 THREADLOCKER MED STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 242 THREADLOCKER MED STR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT24205
  • Mfr. Model # 24205
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1579
  • Shipping Weight 0.01 lbs

Product Details

242 removable threadlocker is a medium strength, general-purpose threadlocking adhesive especially well suited for fasteners between 1/4 in. and 3/4 in. diameter (6 to 20 mm). Applied to threaded components before assembly, 0.5 mL tube.

Technical Specs

  • Application Locking and Sealing of Threaded Fasteners Which Require Normal Disassembly with Standard Hand Tools
  • Viscosity 1200/5000 Thixotropic
  • Threadlocker Color Blue
  • Standards CFIA Listed, MIL-S-4,6163A for Existing Designs, ASTM D-5363, ABS, NSF/ANSI 61, NSF P1
  • Item 242(TM), 0.5mL Tube
  • Threadlocker Container Tube
  • Threadlocker Strength Medium
  • Gap Fill 0.005"
  • Size 0.5mL
  • Begins to Harden 5 min.
  • Chemical Type Dimethacrylate Ester
  • Removable With Hand Tools, Localized Heat
  • Specific Gravity 1
  • Full Cure 24 hr.
  • Flash Point Greater Than 93.3 Degrees C
  • For Fastener Dia. 1/4" to 3/4"
  • Includes 0.5 mL Capsule
  • Temp. Range -65 Degrees F- 300 Degrees F
  • Series 242
  • Physical Form Liquid
  • Threadlocker Disassembly Removable
  • Threadlocker Classification Threadlocker

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list