LOCTITE 2400NA THREADLOCKER MED STR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCTITE 2400NA THREADLOCKER MED STR

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT1526121
  • Mfr. Model # 1526121
  • UNSPSC # 12350000
  • CATALOGUE PAGE # 1579
  • Shipping Weight 0.19 lbs

Product Details

Threadlockers that offer enhanced health and safety without compromising performance and each posses a white Material Safety Data Sheet.

Technical Specs

  • Application Locking and Sealing of Threaded Fasteners Which Require Normal Disassembly with Standard Hand Tools (enhanced Health & Safety, Removable Strength)
  • Viscosity 3070 Thixotropic
  • Item 2400(TM) NA, 50mL Bottle
  • Threadlocker Color Blue
  • Threadlocker Container Bottle
  • Threadlocker Strength Medium
  • Size 50mL
  • Chemical Type Dimethacrylate Ester
  • Begins to Harden 5 min.
  • Removable With Hand Tools, Localized Heat
  • Standards IPC/J-STD-004 Classification - ROLO
  • Specific Gravity 1.1
  • Full Cure 24 hr.
  • Flash Point 93 Degrees C
  • For Fastener Dia. 1/4" to 3/4"
  • Includes 50 mL Bottle
  • Threadlocker Disassembly Removable
  • Threadlocker Classification Threadlocker

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list