Skip Content
LOCTITE 222 THRDLKR LO-STR/SM SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 222 THRDLKR LO-STR/SM SCREW

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT21464
  • Mfr. Model # 21464
  • UNSPSC # 31201701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Threadlocker Strength Low
  • Application Locking and Sealing of Threaded Fasteners Which Require Easy Disassembly with Standard Hand Tools
  • Size 50mL
  • Gap Fill 0.005"
  • Begins to Harden 20 min.
  • Removable With Hand Tools, Localized Heat
  • Chemical Type Dimethacrylate Ester
  • Item 222(TM), 50mL Bottle
  • Standards OSHA Hazard Communication
  • Specific Gravity 1.05
  • Viscosity 1200/5000 Thixotropic
  • Full Cure 24 hr.
  • Flash Point Greater Than 93 Degrees C
  • For Fastener Dia. 1/4" to 1"
  • Includes 50 mL Bottle
  • Temp. Range -65 Degrees F- 300 Degrees F
  • Series 222
  • Threadlocker Color Purple
  • Physical Form Liquid
  • Threadlocker Container Bottle
  • Threadlocker Classification Threadlocker
  • Threadlocker Disassembly Removable

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list