Skip Content
LOCTITE 220 THRDLKR MED STR/WICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 220 THRDLKR MED STR/WICK

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT39186
  • Mfr. Model # 39186
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Threadlocker Strength Medium
  • Application Adjustment of Set Screws, Small Diameter or Long Engagement Length Fasteners, Where Easy Disassembly is Required Without Shearing the Screw
  • Item 220(TM), 50mL Bottle
  • Begins to Harden 6 min.
  • Size 50mL
  • Chemical Type Dimethacrylate Ester
  • Removable With Hand Tools, Localized Heat
  • Standards CFIA Listed, ASTM D-5363, MIL-S-4,6163A for Existing Designs
  • Specific Gravity 1.08
  • Flash Point Greater Than 93.3 Degrees C
  • Viscosity 20
  • Full Cure 24 hr.
  • For Fastener Dia. Up to 1/4"
  • Includes 50 ml

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list