Skip Content
LOCTITE 209818 PIPE REPAIR KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCTITE 209818 PIPE REPAIR KIT

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT96321
  • Mfr. Model # 96321
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Reliable, Temporary Repairs of Metal, Plastic and Composite Pipes
  • Colour Yellow
  • Container Type 2" x 6 ft. Tape
  • Includes Tape and One-Use Size of Loctite(R) EA 3463(TM)
  • Item 2" x 6 ft. Tape
  • Size 2" x 6 ft.
  • Begins to Harden 3 - 4 min.
  • Standards CFIA Listed
  • Full Cure 30 min.
  • Specific Gravity Stick: 2.247, Tape: 1.22
  • Flash Point Stick: 93 Degrees C, Tape: 188 Degrees C
  • Liquid Pressure Range 2,700 PSI
  • Strength Medium
  • Performance Temp. Range -20 Degrees F - 250 Degrees F

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list