LOCKWASHER ZP NO.8 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER ZP NO.8 BULK

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBB37020.016.0001
  • Mfr. Model # B37020.016.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.5 lbs

Technical Specs

  • Material Carbon Steel
  • Type Helical Regular
  • Finish ELVZ (Zinc Plated)
  • Size #8
  • Meets/Exceeds ASME B18.21.1
  • Item Lock Washer
  • Inside Dia. 0.167"
  • Outside Dia. 0.293"
  • Package Quantity 50,000
  • Fits Bolt Sizes #5
  • Thickness 0.040"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list