Skip Content
LOCKWASHER ZP NO.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER ZP NO.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37020.012.0001
  • Mfr. Model # U37020.012.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1058
  • Shipping Weight 0.022 lbs

Product Details

Helical regular, carbon steel, zinc plated finish, fits bolt sizes #5, inside dia. 0.127 in, outside dia. 0.236 in, thickness 0.031 in, meets/exceeds ASME B18.21.1.

Technical Specs

  • Item Split Lock Washer
  • Finish Zinc
  • Material Steel
  • Inside Dia. 0.127"
  • Outside Dia. 0.236"
  • Package Quantity 100
  • Size #5
  • Type Standard
  • Fits Bolt Sizes #5
  • Meets/Exceeds ASME B18.21.1
  • Thickness 0.031"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list