Skip Content
LOCKWASHER ZP NO.3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER ZP NO.3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU37020.009.0001
  • Mfr. Model # U37020.009.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 1058
  • Shipping Weight 0.013 lbs

Product Details

Helical regular, carbon steel, zinc plated finish, fits bolt sizes #3, inside dia. 0.101 in, outside dia. 0.195 in, thickness 0.025 in, meets/exceeds ASME B18.21.1.

Technical Specs

  • Finish Zinc
  • Inside Dia. 0.101"
  • Outside Dia. 0.195"
  • Material Steel
  • Item Split Lock Washer
  • Package Quantity 100
  • Size #3
  • Type Standard
  • Fits Bolt Sizes #3
  • Thickness 0.025"
  • Meets/Exceeds ASME B18.21.1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list