Skip Content
LOCKWASHER ZP M8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER ZP M8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37020.080.0001
  • Mfr. Model # M37020.080.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Zinc
  • Inside Dia. 8.1mm
  • Material Carbon Steel
  • Outside Dia. 14.8mm
  • Type Standard
  • Fits Bolt Sizes M8
  • Meets/Exceeds DIN127B
  • Size M8
  • Application General Purpose
  • Item Split Lock Washer
  • Package Quantity 100
  • Thickness 2mm
  • Rockwell Hardness C44 to C51
  • Thickness Tolerance +/-0.10mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list