Skip Content
LOCKWASHER ZP M8 (8.2MM) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER ZP M8 (8.2MM)

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37420.082.0001
  • Mfr. Model # M37420.082.0001
  • UNSPSC # 99999999
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.139 lbs

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Inside Dia. 8.2 mm
  • Outside Dia. 14.0 mm
  • Type External Tooth Type A
  • Fits Bolt Sizes M8
  • Material Carbon Steel
  • Meets/Exceeds D6798A
  • Item Lock Washer
  • Package Quantity 100
  • Thickness 0.8mm
  • Rockwell Hardness C38 - C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list