Skip Content
LOCKWASHER ZP M7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER ZP M7

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37020.070.0001
  • Mfr. Model # M37020.070.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.21 lbs

Technical Specs

  • Finish Zinc
  • Inside Dia. 7.1mm
  • Material Steel
  • Outside Dia. 12.8mm
  • Meets/Exceeds D127B
  • Fits Bolt Sizes M7
  • Type Standard
  • Size M7
  • Item Split Lock Washer
  • Package Quantity 100
  • Thickness 1.6mm
  • Rockwell Hardness C38 to C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list