Skip Content
LOCKWASHER ZP M6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER ZP M6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37020.060.0001
  • Mfr. Model # M37020.060.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fits Bolt Sizes M6
  • Inside Dia. 6.1mm
  • Type Standard
  • Finish Zinc
  • Material Carbon Steel
  • Outside Dia. 11.8mm
  • Meets/Exceeds DIN127B
  • Size M6
  • Application General Purpose
  • Item Split Lock Washer
  • Package Quantity 100
  • Thickness 1.6mm
  • Thickness Tolerance +/-0.10mm
  • Rockwell Hardness C44 to C51

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list