Discontinued with Replacement
LOCKWASHER ZP M5 (5.1MM) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER ZP M5 (5.1MM)

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37420.051.0001
  • Mfr. Model # M37420.051.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.001 lbs
Suggested Replacement Product
LOCKWASHER ZP M5 (5.1MM),100/PK

Your Price: NA

Technical Specs

  • Inside Dia. 5.1 mm
  • Finish ELVZ (Zinc Plated)
  • Material Carbon Steel
  • Outside Dia. 9.0 mm
  • Fits Bolt Sizes M5
  • Type External Tooth Type A
  • Meets/Exceeds D6798A
  • Package Quantity 100
  • Item Lock Washer
  • Thickness 0.5mm
  • Rockwell Hardness C38 - C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list