Skip Content
LOCKWASHER ZP M4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER ZP M4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37420.040.0001
  • Mfr. Model # M37420.040.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.031 lbs

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Outside Dia. 8.0 mm
  • Inside Dia. 4.3 mm
  • Material Carbon Steel
  • Type External Tooth Type A
  • Fits Bolt Sizes M4
  • Meets/Exceeds D6798A
  • Size M4
  • Item Lock Washer
  • Package Quantity 100
  • Thickness 0.5mm
  • Rockwell Hardness C38 - C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list