Discontinued with Replacement
LOCKWASHER ZP M36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LOCKWASHER ZP M36

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37020.360.0001
  • Mfr. Model # M37020.360.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.149 lbs
Suggested Replacement Product
LOCKWASHER ZP M36,2/PK

Your Price: NA

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Inside Dia. 36.5 mm
  • Material Carbon Steel
  • Outside Dia. 58.2 mm
  • Type External Tooth Type A
  • Fits Bolt Sizes M36
  • Meets/Exceeds D127B
  • Size M36
  • Item Split Lock Washer
  • Package Quantity 2
  • Thickness 6mm
  • Rockwell Hardness C38 - C46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list