Skip Content
LOCKWASHER ZP M20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER ZP M20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37420.200.0001
  • Mfr. Model # M37420.200.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.132 lbs

Technical Specs

  • Material Carbon Steel
  • Outside Dia. 33.0 mm
  • Inside Dia. 51.0 mm
  • Type External Tooth Type A
  • Fits Bolt Sizes M20
  • Finish ELVZ (Zinc Plated)
  • Meets/Exceeds D6798A
  • Size M20
  • Item Lock Washer
  • Colour Zinc
  • Package Quantity 10
  • Thickness 1.4mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list