LOCKWASHER ZP M20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LOCKWASHER ZP M20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37020.200.0001
  • Mfr. Model # M37020.200.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.034 lbs

Technical Specs

  • Finish Zinc
  • Inside Dia. 20.2mm
  • Material Steel
  • Fits Bolt Sizes M20
  • Outside Dia. 33.6mm
  • Type Standard
  • Meets/Exceeds D127B
  • Size M20
  • Item Split Lock Washer
  • Package Quantity 10
  • Thickness 4mm
  • Rockwell Hardness C44 to C51

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list