Skip Content
LOCKWASHER ZP M2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LOCKWASHER ZP M2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM37020.020.0001
  • Mfr. Model # M37020.020.0001
  • UNSPSC # 31161800
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.013 lbs

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Material Carbon Steel
  • Inside Dia. 2.1 mm
  • Outside Dia. 4.4 mm
  • Type External Tooth Type A
  • Fits Bolt Sizes M2
  • Meets/Exceeds D127B
  • Size M2
  • Application General Purpose
  • Item Split Lock Washer
  • Package Quantity 100
  • Thickness 0.5mm
  • Rockwell Hardness C44 - C51
  • Thickness Tolerance +/-0.10mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list